Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889784 SPA969 MOULDED COG WEDGE BELT 2.0
MECALINE 889784 SPA969 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA969MC - 889784
rubix:
255A0690
manufacturer :
889784
ean:
3660338423376
Technical specifications
Profile
XPA
Pitch length
969
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889784 SPA969 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
969
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.30
excl. VAT
/
Each
£
2.76
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPA 1132 XEP RAW EDGE BELTS COGGED
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 6306AXP
GATES QUAD POWER 4 XPA1800QP4
OPTIBELT 5VX 750 XEP 1013918
OPTIBELT XPZ 825 XEP 1017282
OPTIBELT 5VX 630 XEP 1013905
MECALINE SPZ1950 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA3000QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9126AXP
GATES XPA2932 QUAD-POWER 4 9644-02932 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2120 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1087 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPC 33506AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9506AXP