Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1087 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1087 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1087MC - 889870
rubix:
243A4692
manufacturer :
889870
ean:
3660338424236
Technical specifications
Profile
xpz
Pitch length
1087
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1087 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpz
Pitch length
1087
mm
Upper width
10
mm
Height
8
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.75
excl. VAT
/
Each
£
8.10
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPB 25006AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 31506AXP
MECALINE SPZ1287 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2540 SPZ MOULDED COGGED WEDGE BELT
XPA3000 COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1332QP4
MECALINE SPA1682 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA2000QP4
GATES XPB1280/5VX510 QUAD-POWER 4 9645-01280 RAW EDGE (M COGGED) VBELT
OPTIBELT 5VX1180 V BELT
OPTIBELT XPB 2280 XEP 1014666
MECALINE SPB3150 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1082 XEP 1014118
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 6626AXP
GATES QUAD POWER 4 XPA900QP4