References
Mecaline:XPB1690MC - 889798
Rubix:243A4650
Manufacturer :889798
EAN:3660338423512

Documents
Product details : MECALINE SPB1690 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1690 mm |
| Outer length | 1712 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- Usually arrives within 14 working days
