Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 890085 SPB2400 MOULDED COG WEDGE BELT 2.0
MECALINE 890085 SPB2400 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2400MC - 890085
rubix:
255A0701
manufacturer :
890085
ean:
3660338426384
Technical specifications
Profile
XPB
Pitch length
2400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890085 SPB2400 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2400
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.54
excl. VAT
/
Each
£
12.65
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES XPB1060 QP4 QUAD POWER 4
GATES XPA875QP4 QUAD POWER 4 875
GATES QUAD POWER 4 XPB1590QP4
MECALINE SPC2240 SPC MOULDED COGGED WEDGE BELT
MECALINE SPA1150 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB2500 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ730 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ925QP4
OPTIBELT 5VX 1320 XEP 1013943
MECALINE SPB1590 SPB MOULDED COGGED WEDGE BELT
OPTIBELT XPA 9006AXP XPA900 MOULDED COG WEDGE BELT
MECALINE SPZ2360 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA832 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ1362QP4
OPTIBELT XPC 3000 XEP 1014698