Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889708 SPA1450 MOULDED COG WEDGE BELT 2.0
MECALINE 889708 SPA1450 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1450MC - 889708
rubix:
255A0662
manufacturer :
889708
ean:
3660338422614
Technical specifications
Profile
XPA
Pitch length
1450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889708 SPA1450 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1450
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.43
excl. VAT
/
Each
£
4.12
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 987 XEP 1014117
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10376AXP
MECALINE SPB1320 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 900 XEP 1014094
OPTIBELT XPA 1832 XEP 1014734
OPTIBELT XPA 1257 XEP 1014191
MECALINE SPA2282 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ837 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10006AXP
GATES XPZ1862/3VX735 QUAD-POWER 4 9643-01862 RAW EDGE (M COGGED) VBELT
MECALINE SPZ1162 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1087 MOULDED COG WEDGE BELT 2.0
GATES XPZ562/3VX223 QUAD-POWER 4 9643-00562 RAW EDGE (M COGGED) V-BELT
OPTIBELT XPZ 1662 XEP 1014178
MECALINE SPZ1400 MOULDED COG WEDGE BELT 2.0