Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB2150 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2150 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2150MC - 889810
rubix:
243A4658
manufacturer :
889810
ean:
3660338423635
Technical specifications
Profile
XPB
Pitch length
2150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2150 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2150
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.65
excl. VAT
/
Each
£
33.18
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA2800 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1120 XEP 1014135
MECALINE SPZ2840 MOULDED COG WEDGE BELT 2.0
MECALINE 889797 SPB1650 MOULDED COG WEDGE BELT 2.0
MECALINE 889817 SPB2430 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1000 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 2800 XEP 1014495
OPTIBELT MOULDEDCOGWEDGEBELT XPC 28006AXP
GATES QUAD POWER 4 XPB1450QP4
MECALINE SPB3350 MOULDED COG WEDGE BELT 2.0
MECALINE 889852 SPC3350 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 25006AXP
MECALINE 889741 SPA2160 MOULDED COG WEDGE BELT 2.0
MECALINE 889840 SPB4560 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ2030QP4