References
Superseded Ref:864516
Mecaline:XPB4000MC - 889836
Rubix:243A4675
Manufacturer :889836
EAN:3660338423895

Documents
Product details : MECALINE SPB4000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 4000 mm |
| Outer length | 4022 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 65.44 excl. VAT
/ Each
£ 78.53 incl. VAT
- Usually arrives within 14 working days
