References
Superseded Ref:873569
Mecaline:XPZ1462MC - 889894
Rubix:243A4714
Manufacturer :889894
EAN:3660338424472

Documents
Product details : MECALINE SPZ1462 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1462 mm |
| Outer length | 1475 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- In stock: Next day delivery
