Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPC2120 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2120 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC2120MC - 889844
rubix:
243A4677
manufacturer :
889844
ean:
3660338423970
Technical specifications
Profile
xpc
Pitch length
2120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2120 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpc
Pitch length
2120
mm
Upper width
22
mm
Height
18
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.54
excl. VAT
/
Each
£
160.25
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE Z33.5 WRAPPED V BELT 2.0
GATES 3ROW 5M POLYFLEXBELT 3/5M475
MECALINE 888845 A37.25 WRAPPED V BELT 2.0
GATES 7M POLYFLEX BELT 7M1600JB/2 (1X2) JB
GATES PREDATOR BELT 8VP1060/5 POWERBAND
GATES PREDATOR BELT SPBP3150/14 POWERBAND
GATES 5L BELT 5L52 6952 POWERATED
GATES 9465-21044 PJ1910/8 752J8 MICROV
MECALINE SPA1257 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA2532 SPA Wrapped Wedge Belt
GATES 9467-22264 PL2019/20 795L20 MICROV
GATES 9467-22870 PL991/12 390L12 MICROV
GATES DOUBLE B SECTION BELT BB55 HIPOWER DUBLV
OPTIBELT SPZ 17007700 WEDGEBELT SPZ ENV SPZ1700E
GATES 9467-22462 PL2362/24 930L24 MICROV