References
Mecaline:XPC2360MC - 889846
Rubix:246A5370
Manufacturer :889846
EAN:3660338423994

Documents
Product details : MECALINE SPC2360 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpc |
|---|---|
| Pitch length | 2360 mm |
| Outer length | 2390 mm |
| Upper width | 22 mm |
| Height | 18 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 46.42 excl. VAT
/ Each
£ 55.70 incl. VAT
- Usually arrives within 14 working days
