Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1250 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1250 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1250MC - 889786
rubix:
243A4638
manufacturer :
889786
ean:
3660338423390
Technical specifications
Profile
XPB
Pitch length
1250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1250 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
1250
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.94
excl. VAT
/
Each
£
25.13
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPC2360 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 730 XEP 1014077
OPTIBELT XPA 1450 XEP 1014203
GATES XPA1707QP4 QUADPOWER 4 BELT
MECALINE SPZ1320 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1662 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ737 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA1320QP4
MECALINE SPA1982 MOULDED COG WEDGE BELT 2.0
MECALINE 889921 SPZ2030 MOULDED COG WEDGE BELT 2.0
MECALINE 889943 SPZ607 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3150 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2500 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1000 XEP 1014119
GATES XPZ1360/3VX537 QUAD-POWER 4 9643-01360 RAW EDGE (M COGGED) VBELT