Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889855 SPC4000 MOULDED COG WEDGE BELT 2.0
MECALINE 889855 SPC4000 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC4000MC - 889855
rubix:
255A0764
manufacturer :
889855
ean:
3660338424083
Technical specifications
Profile
XPC
Pitch length
4000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889855 SPC4000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
4000
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.13
excl. VAT
/
Each
£
46.96
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 1500 XEP 1014171
OPTIBELT 5VX 1000 XEP 1013935
OPTIBELT XPZ 2360 XEP 1014235
GATES XPA2900QP4:GATES QUAD POWER 4
OPTIBELT XPB 1350 XEP 1014326
MECALINE SPZ1537 SPZ MOULDED COGGED WEDGE BELT
GATES QUADPOWER 4 XPA1582 IIII
MECALINE SPA982 SPA MOULDED COGGED WEDGE BELT
GATES XPZ1077QP4 QUAD POWER 4 BELT
GATES QUAD POWER 4 XPZ2030QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9126AXP
MECALINE SPA1782 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB2680QP4
MECALINE SPA732 MOULDED COG WEDGE BELT 2.0
MECALINE SPA932 MOULDED COG WEDGE BELT 2.0