Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889857 SPC4500 MOULDED COG WEDGE BELT 2.0
MECALINE 889857 SPC4500 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC4500MC - 889857
rubix:
255A0766
manufacturer :
889857
ean:
3660338424106
Technical specifications
Profile
XPC
Pitch length
4500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889857 SPC4500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
4500
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.04
excl. VAT
/
Each
£
52.85
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPB 2000 XEP 1014491
GATES QUAD POWER 4 XPA1140QP4
MECALINE SPA2500 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPB 1800 XEP 1014649
GATES QUAD POWER 4 XPA1367QP4
OPTIBELT XPA 18506AXP XPA1850 COGGED V-BELT - SPA1850MC
GATES XPZ817/3VX323 QUAD-POWER 4 9643-00817 RAW EDGE (M COGGED) V-BELT
OPTIBELT 3VX 600 XEP 1013823
MECALINE SPZ722 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13376AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPC 33506AXP
GATES QUAD POWER 4 XPA1382QP4
MECALINE SPA1957 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPC 2800 XEP 1014697
MECALINE SPA1800 SPA MOULDED COGGED WEDGE BELT