References
Superseded Ref:873572
Mecaline:XPZ1537MC - 889900
Rubix:243A4718
Manufacturer :889900
EAN:3660338424533

Documents
Product details : MECALINE SPZ1537 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1537 mm |
| Outer length | 1550 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Usually arrives within 14 working days
