References
Mecaline:XPZ1047MC - 889865
Rubix:243A4687
Manufacturer :889865
EAN:3660338424182

Documents
Product details : MECALINE SPZ1047 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1047 mm |
| Outer length | 1060 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
- Usually arrives within 14 working days
