Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ2037 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2037 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ2037MC - 889922
rubix:
243A4736
manufacturer :
889922
ean:
3660338424755
Technical specifications
Profile
XPZ
Pitch length
2037
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2037 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
2037
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.57
excl. VAT
/
Each
£
15.08
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPB2150 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 900 XEP 1013929
OPTIBELT XPB 2040 XEP 1014657
OPTIBELT XPA 1207 XEP 1014186
MECALINE SPC3000 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1087 MOULDED COG WEDGE BELT 2.0
OPTIBELT 3VX 375 XEP 1013811
MECALINE 889913 SPZ1812 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 17506AXP
GATES QUAD POWER 4 XPA1180QP4
MECALINE SPA1250 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1287 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1637 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1500 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1420 MOULDED COG WEDGE BELT 2.0