Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPC2800 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2800 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC2800MC - 889849
rubix:
243A4680
manufacturer :
889849
ean:
3660338424021
Technical specifications
Profile
XPC
Pitch length
2800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
2800
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.97
excl. VAT
/
Each
£
94.76
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA2632 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1762 MOULDED COG WEDGE BELT 2.0
MECALINE 889939 SPZ3550 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1400 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2360 SPC MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1600 XEP 1014724
GATES XPA2847 QUAD-POWER 4 9644-02847 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ1187 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1320 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1437QP4
MECALINE SPA1932 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA2000QP4
GATES QUAD POWER 4 XPZ1362QP4
GATES XPA2282 QUAD-POWER 4 9644-02282 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPB1600XEP SUPER XE POWER PRO WEDGE BELT