References
Mecaline:XPZ1062MC - 889867
Rubix:243A4689
Manufacturer :889867
EAN:3660338424205

Documents
Product details : MECALINE SPZ1062 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1062 mm |
| Outer length | 1075 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Usually arrives within 14 working days
