MECALINE SPA1832 SPA MOULDED COGGED WEDGE BELT


XPA Moulded Cogged Wedge Belt

References
mecaline:XPA1832
rubix:45035290
manufacturer :864563
ean:3660338190018
brand logo
brand logo
Technical specifications
ProfileXPA
Pitch length1832 mm
See all Specifications

Product details : MECALINE SPA1832 SPA MOULDED COGGED WEDGE BELT


XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Strengths

Rectified edge pollyester ropes made of resistant polychloroprene

Technical specifications


Attributes
ProfileXPA
Pitch length1832 mm
Upper width12.7 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 19.92 excl. VAT
/ Each
£ 23.90 incl. VAT
  • Sold out