References
Superseded Ref:873608
Mecaline:XPA1682MC - 889721
Rubix:243A4590
Manufacturer :889721
EAN:3660338422744

Documents
Product details : MECALINE SPA1682 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1682 mm |
| Outer length | 1700 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- In stock: Next day delivery
