References
Fenner:SPB3350CRE-FEN
Rubix:406A2229
Manufacturer :267B0335

Product details : FENNER WEDGE BELT COGGED RAW EDGE XPB SECTION X 3350MM PITCH LENGTH
Fenner® Ultra PLUS CRE
Medium duty, cogged raw edge belt
Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Medium duty, cogged raw edge belt
Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Wedge belt CRE PLUS raw edge moulded notch narrow section XPB3350
Strengths
► Extended temperature range -30° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Special compounds improve flexibility and strength
► Higher running efficiency than wrapped belts
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Special compounds improve flexibility and strength
► Higher running efficiency than wrapped belts
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 3350 mm |
| Outer length | 3372 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Interior length | 3292 mm |
| Material | high-quality polymer and textile materials (superior heat and oil resistance). |
| Section | spb |
Show UNSPSC/ECL@SS
£ 59.15 excl. VAT
/ Each
£ 70.98 incl. VAT
- Delivery usually within ( 2 ) days
