References
Mecaline:XPZ1180MC - 889875
Rubix:243A4697
Manufacturer :889875
EAN:3660338424281

Documents
Product details : MECALINE SPZ1180 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1180 mm |
| Outer length | 1193 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 6.81 excl. VAT
/ Each
£ 8.17 incl. VAT
- In stock: Next day delivery
