References
Superseded Ref:873550
Mecaline:XPZ762MC - 889955
Rubix:243A4761
Manufacturer :889955
EAN:3660338425080

Documents
Product details : MECALINE SPZ762 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 762 mm |
| Outer length | 775 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- In stock: Next day delivery
