Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ887 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ887 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ887MC - 889965
rubix:
243A4770
manufacturer :
889965
ean:
3660338425189
Technical specifications
Profile
XPZ
Pitch length
887
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ887 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
887
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.46
excl. VAT
/
Each
£
6.55
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1007 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 560 XEP 1013883
OPTIBELT MOULDEDCOGWEDGEBELT XPC 35506AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPC 23606AXP
MECALINE 889858 SPC4750 MOULDED COG WEDGE BELT 2.0
MECALINE 889718 SPA1607 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2240 MOULDED COG WEDGE BELT 2.0
MECALINE SPA982 MOULDED COG WEDGE BELT 2.0
GATES XPZ2262/3VX892 QUAD-POWER 4 9643-02262 RAW EDGE (M COGGED) VBELT
OPTIBELT XPA 1000 XEP 1014105
MECALINE 889757 SPA2782 MOULDED COG WEDGE BELT 2.0
MECALINE SPA882 MOULDED COG WEDGE BELT 2.0
MECALINE 889913 SPZ1812 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1650 XEP 1014727
MECALINE 889765 SPA4250 MOULDED COG WEDGE BELT 2.0