References
Mecaline:XPZ1262MC - 889881
Rubix:243A4703
Manufacturer :889881
EAN:3660338424342

Documents
Product details : MECALINE SPZ1262 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1262 mm |
| Outer length | 1275 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- Usually arrives within 14 working days
