Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889706 SPA1420 MOULDED COG WEDGE BELT 2.0
MECALINE 889706 SPA1420 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1420MC - 889706
rubix:
255A0661
manufacturer :
889706
ean:
3660338422591
Technical specifications
Profile
XPA
Pitch length
1420
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889706 SPA1420 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1420
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.36
excl. VAT
/
Each
£
4.03
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ1512QP4
OPTIBELT XPZ 1562 XEP 1014174
GATES QUAD POWER 4 XPZ975QP4
MECALINE SPB3550 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 2500 XEP 1014237
OPTIBELT 3VX 1060 XEP 1013848
OPTIBELT XPA 1507 XEP 1014719
OPTIBELT XPA 900 XEP 1014094
MECALINE SPZ2240 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 850 XEP 1013926
MECALINE SPZ1887 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ2360QP4
MECALINE SPA1432 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB4500QP4
MECALINE SPZ3150 MOULDED COG WEDGE BELT 2.0