References
Mecaline:XPA1150MC - 889687
Rubix:243A4564
Manufacturer :889687
EAN:3660338422409

Documents
Product details : MECALINE SPA1150 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1150 mm |
| Outer length | 1168 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- In stock: Next day delivery
