Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ2840 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2840 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ2840MC - 889934
rubix:
243A4747
manufacturer :
889934
ean:
3660338424878
Technical specifications
Profile
XPZ
Pitch length
2840
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2840 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
2840
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.53
excl. VAT
/
Each
£
21.04
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ670 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ925QP4
MECALINE SPZ1287 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 8126AXP
MECALINE SPZ1180 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1950 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ722QP4
MECALINE SPB1340 SPB MOULDED COGGED WEDGE BELT
MECALINE SPZ1762 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA4000QP4
MECALINE SPA1030 SPA MOULDED COGGED WEDGE BELT
GATES 9644-01657 QP4 V BELT
GATES QUAD POWER 4 XPA1450QP4
OPTIBELT XPC 2240 XEP 1014693
OPTIBELT XPZ 2360 XEP 1014235