Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1287 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1287 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Wedge Belt
References
mecaline:
XPZ1287
rubix:
45035588
manufacturer :
864484
ean:
3660338189227
Technical specifications
Profile
XPZ
Pitch length
1287
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPZ1287 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
XPZ
Pitch length
1287
mm
Upper width
9.7
mm
Height
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.39
excl. VAT
/
Each
£
17.27
incl. VAT
Sold out
Select variants (91)
Add to cart
Create PDF from product
Check our products from related categories
GATES WEDGE BELT XPB1550/5VX615 QUAD-POWER 4
GATES XPA1857QP4:GATES QUAD POWER 4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13206AXP
MECALINE SPA782 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1137 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ1212QP4
MECALINE 889805 SPB1970 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1587 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA3150 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3150 MOULDED COG WEDGE BELT 2.0
GATES XPA2482 QUAD-POWER 4 9644-02482 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA1007 MOULDED COG WEDGE BELT 2.0
OPTIBELT 3VX 900 XEP 1013844
MECALINE SPC2650 SPC MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPC2500QP4