Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ687 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ687 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ687MC - 889949
rubix:
243A4755
manufacturer :
889949
ean:
3660338425028
Technical specifications
Profile
XPZ
Pitch length
687
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ687 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
687
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPA 14506AXP
GATES QUAD POWER 4 XPC2000QP4
MECALINE SPA1032 MOULDED COG WEDGE BELT 2.0
MECALINE SPA932 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ722 SPZ MOULDED COGGED WEDGE BELT
MECALINE 864554 V-BELT XPA 1557 12,7X10 MC
GATES QUAD POWER 4 XPA3150QP4
OPTIBELT XPZ 987 XEP 1014117
GATES XPA1557 QUAD-POWER 4 9644-01557 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPZ1150QP4
MECALINE SPA1457 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1357 XEP 1014198
MECALINE SPZ1487 MOULDED COG WEDGE BELT 2.0
GATES QUADPOWER 4 XPB1260/5VX500 QUAD-POWER
MECALINE 889915 SPZ1862 MOULDED COG WEDGE BELT 2.0