Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 864554 V-BELT XPA 1557 12,7X10 MC
MECALINE 864554 V-BELT XPA 1557 12,7X10 MC
XPA Moulded Cogged Wedge Belt
References
mecaline:
XPA1557
rubix:
222A7055
manufacturer :
864554
ean:
3660338189920
Technical specifications
Profile
XPA
Pitch length
1557
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 864554 V-BELT XPA 1557 12,7X10 MC
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
Profile
XPA
Pitch length
1557
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.78
excl. VAT
/
Each
£
9.34
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 12626AXP
OPTIBELT XPB 1350 XEP 1014326
MECALINE SPZ687 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2120 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9576AXP
GATES XPA1907 QUAD-POWER 4 9644-01907 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ1060 SPZ MOULDED COGGED WEDGE BELT
MECALINE 889765 SPA4250 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ837QP4
OPTIBELT XPA 1007 XEP 1014109
MECALINE 889713 SPA1532 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2840 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2280 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1340 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1750 SPA MOULDED COGGED WEDGE BELT