References
Superseded Ref:873551
Mecaline:XPZ772MC - 889956
Rubix:243A4762
Manufacturer :889956
EAN:3660338425097

Documents
Product details : MECALINE SPZ772 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 772 mm |
| Outer length | 785 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- In stock: Next day delivery
