References
Mecaline:XPB1650MC - 889797
Rubix:255A0692
Manufacturer :889797
EAN:3660338423505

Documents
Product details : MECALINE 889797 SPB1650 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1650 mm |
| Outer length | 1672 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- Usually arrives within 14 working days
