References
Optibelt:17 X 570
Rubix:104A1605
Manufacturer :1640272
EAN:4014486033847




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 5707700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x41x41 mm |
|---|---|
| Logistic Weight | 112 g |
| Profile | b/17 |
| Belt designation | b23 |
| Interior length | 570 mm |
| Outer length | 639 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 610 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
