MECALINE 889258 C72 WRAPPED V BELT 2.0
Classical V Belt C Section
See technical informationSee documentsReferences
Superseded Ref:874456
Mecaline:C72/C1880 - 889258
Rubix:255A0615
Manufacturer :889258
EAN:3660338418112

Documents
Product details : MECALINE 889258 C72 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c72 |
| Interior length | 1828 mm |
| Pitch length | 1880 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1880 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 21.72 excl. VAT
/ Each
£ 26.06 incl. VAT
- In stock: Next day delivery
