References
Optibelt:13 X 1050
Rubix:181A2838
Manufacturer :1517592
EAN:4014486032840





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a41 1/2 |
| Interior length | 1050 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 10507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x78x78 mm |
|---|---|
| Logistic Weight | 114 g |
| Profile | a/13 |
| Belt designation | a41 1/2 |
| Interior length | 1050 mm |
| Pitch length | 1080 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1100 mm |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Usually arrives within 14 working days