References
Optibelt:5 X 554
Rubix:104A0784
Manufacturer :1725716
EAN:4014486009439




Product details : OPTIBELT V BELT 5 SECT M COG 5 5547747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x31x31 mm |
|---|---|
| Logistic Weight | 10 g |
| Profile | 5 |
| Belt designation | 5x554 |
| Interior length | 554 mm |
| Pitch length | 565 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Outer length | 573 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
- Usually arrives within 14 working days
