References
Optibelt:17 X 1000
Rubix:265A8832
Manufacturer :1719159
EAN:4014486034059




Product details : OPTIBELT 17 X 1000 1719159
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x72x72 mm |
|---|---|
| Logistic Weight | 196 g |
| Profile | b/17 |
| Belt designation | b39 |
| Interior length | 1000 mm |
| Outer length | 1069 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1040 mm |
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- Usually arrives within 14 working days
