References
Optibelt:10 X 765
Rubix:104A3222
Manufacturer :1698745
EAN:4014486031782




Product details : OPTIBELT VBELT A SECT ENV 10 7657700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x18x18 mm |
|---|---|
| Logistic Weight | 49 g |
| Profile | z/10 |
| Belt designation | z30 |
| Interior length | 765 mm |
| Pitch length | 787 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 803 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
