References
Optibelt:25 X 8000
Rubix:265A9013
Manufacturer :1676092
EAN:4014486038729





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x8000 |
| Interior length | 8000 mm |
Product details : OPTIBELT 25 X 8000 1676092
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 3360 g |
|---|---|
| Profile | 25 |
| Belt designation | 25x8000 |
| Interior length | 8000 mm |
| Outer length | 8100 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 8060 mm |
Show UNSPSC/ECL@SS
£ 101.22 excl. VAT
/ Each
£ 121.46 incl. VAT
- Usually arrives within 14 working days