References
Optibelt:17 X 1016
Rubix:265A8833
Manufacturer :1518107
EAN:4014486034066




Product details : OPTIBELT 17 X 1016 1518107
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x73x73 mm |
|---|---|
| Logistic Weight | 199 g |
| Profile | b/17 |
| Belt designation | b40 |
| Interior length | 1016 mm |
| Outer length | 1085 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1056 mm |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days
