References
Optibelt:22 X 2388
Rubix:104A3741
Manufacturer :1690151
EAN:4014486037678




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 23887700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x223x223 mm |
|---|---|
| Logistic Weight | 774 g |
| Profile | c/22 |
| Belt designation | c94 |
| Interior length | 2388 mm |
| Pitch length | 2446 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2476 mm |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ Each
£ 51.47 incl. VAT
- Usually arrives within 14 working days
