References
Optibelt:13 X 1475
Rubix:227A8686
Manufacturer :1669579
EAN:4014486033076




Product details : OPTIBELT 13 14757700 A58 VEE BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x109x109 mm |
|---|---|
| Logistic Weight | 161 g |
| Profile | a/13 |
| Belt designation | a58 |
| Interior length | 1475 mm |
| Pitch length | 1505 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1525 mm |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- Usually arrives within 14 working days
