References
Optibelt:25 X 2360
Rubix:265A8999
Manufacturer :1591786
EAN:4014486038507





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x2360 |
| Interior length | 2360 mm |
Product details : OPTIBELT 25 X 2360 1591786
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x251x251 mm |
|---|---|
| Logistic Weight | 991 g |
| Profile | 25 |
| Belt designation | 25x2360 |
| Interior length | 2360 mm |
| Outer length | 2460 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 2420 mm |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- Usually arrives within 14 working days