References
Optibelt:32 X 9500
Rubix:265A9044
Manufacturer :1699469
EAN:4014486044768




Product details : OPTIBELT 32 X 9500 1699469
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 6346 g |
|---|---|
| Profile | d/32 |
| Belt designation | d374 |
| Interior length | 9500 mm |
| Pitch length | 9575 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 9626 mm |
Show UNSPSC/ECL@SS
£ 182.10 excl. VAT
/ Each
£ 218.52 incl. VAT
- Usually arrives within 14 working days
