References
Optibelt:17 X 1360
Rubix:104A1125
Manufacturer :1540726
EAN:4014486034288





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b53 1/2 |
| Interior length | 1360 mm |
Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 13607700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x98x98 mm |
|---|---|
| Logistic Weight | 267 g |
| Profile | b/17 |
| Belt designation | b53 1/2 |
| Interior length | 1360 mm |
| Pitch length | 1400 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1429 mm |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- Usually arrives within 14 working days