References
Optibelt:17 X 1575
Rubix:265A8850
Manufacturer :1540847
EAN:4014486034370




Product details : OPTIBELT 17 X 1575 1540847
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x114x114 mm |
|---|---|
| Logistic Weight | 309 g |
| Profile | b/17 |
| Belt designation | b62 |
| Interior length | 1575 mm |
| Outer length | 1644 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1615 mm |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Usually arrives within 14 working days
