References
Optibelt:17 X 775
Rubix:265A8826
Manufacturer :1722472
EAN:4014486033939




Product details : OPTIBELT 17 X 775 1722472
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x56x56 mm |
|---|---|
| Logistic Weight | 152 g |
| Profile | b/17 |
| Belt designation | b31 |
| Interior length | 775 mm |
| Outer length | 844 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 815 mm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Usually arrives within 14 working days
