References
Optibelt:17 X 1215
Rubix:104A1834
Manufacturer :1628404
EAN:4014486034202




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 12157700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x88x88 mm |
|---|---|
| Logistic Weight | 238 g |
| Profile | b/17 |
| Belt designation | b48 |
| Interior length | 1215 mm |
| Pitch length | 1255 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1284 mm |
Show UNSPSC/ECL@SS
£ 16.96 excl. VAT
/ Each
£ 20.35 incl. VAT
- Usually arrives within 14 working days
