References
Optibelt:17 X 1750
Rubix:265A8853
Manufacturer :1606481
EAN:4014486034448




Product details : OPTIBELT 17 X 1750 1606481
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x126x126 mm |
|---|---|
| Logistic Weight | 343 g |
| Profile | b/17 |
| Belt designation | b69 |
| Interior length | 1750 mm |
| Outer length | 1819 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1790 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days
